Shop All Sealed Lead Acid Batteries
Zoro Select
Sealed Lead Acid Battery, 12V, 1.3Ah, AGM
Mfr # 47035
Zoro # G904393021
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.09 in
- Width 1.7 in
- Depth 5.94 in
- Weight 1.21 lb
- Terminal Type - Batteries Faston
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 47035
- Zoro # G904393021
- UPC # 806593470356
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.09 in |
Width | 1.7 in |
Depth | 5.94 in |
Overall Height | 2.09 in |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 1.3 Ah, Terminal Type - Batteries Faston, Height 2.09 in, Width 1.7 in, Depth 5.94 in, Housing Material - Batteries ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 1.21 lb, Battery Cross-Reference CP12-1.3, Max. Operating Temp. 140 Degrees F
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URBAN ARMOR GEAR Civilian Case for Samsung Galaxy S23 Ultra, Black (214136114040)
- ENERGIZER Button Cell Batery, 1.55V, PK5 (357-303TZ)
- ISOTUNES PRO 2.0 Noise-Isolating Bluetooth Earbud (IT-21)
- SENSORSWITCH Motion Snsr, PIR, 120-277V AC, Wht (WSXA WH)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 9Ah, AGM (47039)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 40Ah, Bolt (5EFG2)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 17Ah, Bolt, Standards: UR (2UKH6)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 40Ah (47016)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 10Ah, Bolt (5EFG9)
- ZORO SELECT Sealed Lead Acid Battery, 4VDC, 4.5Ah (47026)
- MIGHTY MAX BATTERY YTX16-BS Battery Replacement for Honda XL1000V Varadero 10-12 (YTX16-BS155)
- Zoro Select Sealed Lead Acid Batteries