Shop All Pipe Thread Sealant Tape
Zoro Select
Sealant Tape, 1/2 x 600 In
Mfr # 21TF42
Zoro # G7595131
original price:
$6.36
59% off
new price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PTFE
- Tape Backing Material PTFE
- Application Specifically for Anti Seize Applications Typical to Food Industry
- Tape Width 1/2"
- Tape Length 600"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21TF42
- Zoro # G7595131
- UPC # 190735424001
- Country of Origin China
- Category Pipe Thread Sealant Tape
Dimensions
Tape Width | 1/2" |
Tape Length | 600" |
Overall Length | 50 ft |
Overall Width | 1/2 in |
Length | 600 in |
Width | 1/2 in |
For Maximum Thread Diameter | 1 1/2 in |
Overall W x L | 1/2 in x 50 ft |
Description
Thread Sealant Tape, Specific Sealing Application For Gas, Overall Width 1/2 in, Overall Length 50 ft, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Operating Pressure for Liquids 2,250 psi, Maximum Operating Pressure for Gases 2,250 psi, Maximum Linear Density 1.5 g/cc, Minimum Linear Density 1.2 g/cc, Color Yellow, Tape Type Pipe Thread Sealant Tape, For Maximum Thread Diameter 1 1/2 in, For Material Type Stainless Steel, For Fluid Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFCO/TRIMACO 9x60YD Masking Paper (12909)
- USA INDUSTRIALS Sikaflex 15LM, Dark Bronze, Low-Modulus Elastomeric Sealant, 300ml Cartridge (SIKA-442140)
- SHURTECH BRANDS Colored Duct Tape, 3in Core, 1.88in X 10 Yds, Chrome (280621)
- 3M 3M™ 301+ Masking Tape, 6.3 Mil, 3/4" x 60 yds., Yellow, 12/Case (T93430112PK)
- ZORO SELECT Sealant Tape, 1/2 x 600 In (21TF40)
- ZORO SELECT PTFE Joint Sealant, 3/4 x 15 Ft (21TF50)
- ZORO SELECT Sealant Tape, 3/4 x 520 In (21TF26)
- ZORO SELECT Sealant Tape, 1/2 x 260 In (21TF27)
- ZORO SELECT Sealant Tape, 3/4 x 600 In (21TF41)
- ZORO SELECT Valve Stem Packing, 3/32x240 In (21TF44)
- TEADIT Joint Sealant, Expanded PTFE, 3/4" x 15 ft. (SL24B.15.34)
- Zoro Select Pipe Thread Sealant Tape