Shop All Pipe Thread Sealant Tape
Zoro Select
Sealant Tape, 1/2 x 600 In
Mfr # 21TF38
Zoro # G0103778
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PTFE
- Tape Backing Material PTFE
- Application Protects Against Corrosion, Rusting and Galvanic Pitting
- Tape Width 1/2"
- Tape Length 600"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21TF38
- Zoro # G0103778
- UPC # 190735423974
- Country of Origin China
- Category Pipe Thread Sealant Tape
Dimensions
Tape Width | 1/2" |
Tape Length | 600" |
Overall Length | 50 ft |
Overall Width | 1/2 in |
Width | 1/2 in |
Length | 600 in |
For Maximum Thread Diameter | 1 1/2 in |
Overall W x L | 1/2 in x 50 ft |
Description
Anti-Seize Tape, Specific Sealing Application General Purpose Thread Sealing, Overall Width 1/2 in, Overall Length 50 ft, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Operating Pressure for Liquids 2,250 psi, Maximum Operating Pressure for Gases 2,250 psi, Maximum Linear Density 1.1 g/cc, Minimum Linear Density 0.9 g/cc, Color Copper, Tape Type Pipe Thread Sealant Tape, For Maximum Thread Diameter 1 1/2 in, For Material Type Brass, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPID SET 25 lb. Grey Concrete Patch and Repair (GRA-RSMM-25)
- STERLING SEAL & SUPPLY Expanded Joint Sealant PTFE, 3/8” wide x 50' Sterling Seal-1 Spool (EJS1500.37550)
- VIBRA-TITE Primerless Threadlocker, VIBRA-TITE 122, Blue, Medium Strength, Liquid, 1L Bottle (12200)
- DUCK BRAND Max Duck Tape 35Yd Blk (240867)
- ZORO SELECT Sealant Tape, 1/2 x 260 In (21TF32)
- ZORO SELECT Valve Stem Packing, 3/32x240 In (21TF44)
- ZORO SELECT Sealant Tape, 1/2 x 260 In (21TF34)
- ZORO SELECT Sealant Tape, 1/2 x 600 In (21TF40)
- ZORO SELECT Sealant Tape, 1/2 x 520 In (21TF23)
- ZORO SELECT Sealant Tape, 1 1/2 x 520 In (21TF37)
- RESCUE TAPE 1 in. W X 5 ft. L Black/White Silicone Self-Sealing Tape (RTRSB36BL)
- Zoro Select Pipe Sealants