Shop All Pipe Thread Sealant Tape
Zoro Select
Sealant Tape, 1/2 x 520 In
Mfr # 21TF29
Zoro # G8550787
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Density 0.7 to 0.8sg
- Application General Purpose Economy Grade
- Length 520 in
- Thickness 0.0039 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21TF29
- Zoro # G8550787
- UPC # 190735423899
- Country of Origin China
- Category Pipe Thread Sealant Tape
Dimensions
Width | 1/2 in |
Length | 520 in |
Overall Length | 43 ft |
Overall Width | 1/2 in |
For Maximum Thread Diameter | 3/4 in |
Overall W x L | 1/2 in x 43 ft |
Description
Thread Sealant Tape, Specific Sealing Application General Purpose Thread Sealing, Overall Width 1/2 in, Overall Length 43 ft, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Operating Pressure for Liquids 10,000 psi, Maximum Operating Pressure for Gases 2,000 psi, Maximum Linear Density 0.8 g/cc, Minimum Linear Density 0.7 g/cc, Color White, Tape Type Pipe Thread Sealant Tape, For Maximum Thread Diameter 3/4 in, For Material Type Brass, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Primerless Threadlocker, VIBRA-TITE 122, Blue, Medium Strength, Liquid, 1L Bottle (12200)
- OATEY Cement Abs To Pvc 4Oz (30900)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTW9)
- 3M Metalized Film Tape, Silver, 3In x 5Yd (850)
- ZORO SELECT Sealant Tape, 3/4 x 520 In (21TF30)
- ZORO SELECT Sealant Tape, 1/2 x 520 In (21TF25)
- ZORO SELECT Sealant Tape, 3/4 x 600 In (21TF41)
- ZORO SELECT Thread Sealant Tape, 1/4 in W x 43 ft L, 4 mil Thick, White, 1 Pk (21TF28)
- ZORO SELECT Valve Stem Packing, 5/32x120 In (21TF45)
- ZORO SELECT Sealant Tape, 1/2 x 600 In (21TF42)
- BLACK SWAN PTFE Tape - Low Density 1/2" x 520" (2095)
- Zoro Select Pipe Sealants