Shop All Pipe Thread Sealant Tape
Zoro Select
Sealant Tape, 1/2 x 260 In
Mfr # 21TF32
Zoro # G1818330
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Application Made Especially for Stainless Steel Threads
- Thickness 0.0039 in
- Color Gray
- Performance Temp. Range -400 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21TF32
- Zoro # G1818330
- UPC # 190735423929
- Country of Origin China
- Category Pipe Thread Sealant Tape
Dimensions
Overall Length | 21 ft |
Overall Width | 1/2 in |
Width | 1/2 in |
Length | 260 in |
Overall W x L | 1/2 in x 21 ft |
For Maximum Thread Diameter | 3/4 in |
Description
Thread Sealant Tape, Specific Sealing Application For Stainless Steel Thread Sealing, Overall Width 1/2 in, Overall Length 21 ft, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Operating Pressure for Liquids 10,000 psi, Maximum Operating Pressure for Gases 2,000 psi, Maximum Linear Density 1.1 g/cc, Minimum Linear Density 0.9 g/cc, Color Gray, Tape Type Pipe Thread Sealant Tape, For Maximum Thread Diameter 3/4 in, For Material Type Brass, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Weldwood Floor Tile Adhesive 1 gal (00137)
- 3M 3M 4466W Double Coated Foam Tape 12" x 5yd, White (4466)
- 3M Epoxy Adhesive, 3549 Series, Gray, Dual-Cartridge, 6 PK, 1:01 Mix Ratio, 8 hr Functional Cure (3549 B/A)
- DURHAMS Putty Water Powdered 1Lb (1)
- ZORO SELECT Thread Sealant Tape, 3/4 in W x 43 ft L, 13.5.mil Thick, White, 1 Pk (21TF21)
- ZORO SELECT Valve Stem Packing, 3/32x240 In (21TF44)
- ZORO SELECT Valve Stem Packing, 5/32x120 In (21TF45)
- ZORO SELECT Sealant Tape, 3/4 x 600 In (21TF41)
- ZORO SELECT Sealant Tape, 1 1/2 x 520 In (21TF37)
- ZORO SELECT PTFE Joint Sealant, 3/4 x 15 Ft (21TF50)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1 In. W, 520 In. L (26160)
- Zoro Select Pipe Thread Sealant Tape