Shop All Sealing Foam Tape
Zoro Select
Seal Tape, 3/4In.x25 ft., 7/16 In.
Mfr # 10L931
Zoro # G4112351
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber Foam
- Thickness 7/16"
- Color Black
- Min. Tape Performance Temp. 20 Degrees F
- Max. Tape Performance Temp. 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10L931
- Zoro # G4112351
- UPC # 190735377819
- Country of Origin China
- Category Sealing Foam Tape
Dimensions
Length | 25 ft. |
Width | 3/4" |
Tape Length | 25 ft |
Tape Width | 0.75 in |
Imperial Tape Length | 8 5/16 yd |
Metric Tape Length | 7.6 m |
Imperial Tape Width | 3/4 in |
Metric Tape Width | 19 mm |
Description
Liner Included Yes, Tape Brand Approved Vendor, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking, Indoor Only, Imperial Tape Length 8 5/16 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Continuous Roll, Surface Compatibility Glass, Metal, Wood, Tape Adhesive Material Rubber, Tape Backing Material Rubber Foam, Tape Sub-Type Sealing Foam Tape, Sealing Foam Tape & Tape Shapes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK16 (PG505.125G)
- BASF SEALANT STONE 10.1 OZ (NP1STN12)
- TRANSFORMING TECHNOLOGIES Static Free Cellophane Tape, Plain, No Print: 1" x 72 Yd (CL2402)
- DAP Landscape 12 Oz. Exterior Foam Filler-Adhesive (7565040440)
- 3M Foam Tape, 1In.x5 yd., 125 mil (1/5/08)
- 3M Foam Tape, 3/4In.x5 yd., 125 mil (3/4-5-4508)
- 3M Vinyl Foam Tape, 3/4" x 36 yd. (4508)
- SHURTECH BRANDS Duck, Permanent Foam Mounting Tape, 3/4in X 36yds (1289275)
- THERMWELL PRODUCTS TAPE 17FT CHARCOAL FOAM (L346)
- 3M Foam Tape, 3/4In.x5 yd., 62 mil (3/4-5-4516)
- SCOTCH 1.5" x 42' Scotch Indoor Carpet Tape For Vinyl Ceramic & Hardwood (CT2010)
- Zoro Select Sealing Foam Tape