Shop All VHB Tapes
Zoro Select
Seal Tape, 1/2In.x50 ft., 3/16 In.
Mfr # 10L933
Zoro # G3953634
original price:
$17.18
9% off
new price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Length 50 ft
- Tape Thickness 3/16 in
- Length 50 ft.
- Tape Color Black
- Min. Tape Performance Temp. 20 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10L933
- Zoro # G3953634
- UPC # 190735377833
- Country of Origin China
- Category VHB Tapes
Dimensions
Tape Length | 50 ft |
Tape Width | 0.5 in |
Length | 50 ft. |
Width | 1/2" |
Imperial Tape Width | 1/2 in |
Imperial Tape Length | 16 11/16 yd |
Metric Tape Width | 12.7 mm |
Metric Tape Length | 15.3 m |
Description
Liner Included Yes, Tape Brand Approved Vendor, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking, Indoor Only, Imperial Tape Length 16 11/16 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Continuous Roll, Surface Compatibility Glass, Metal, Wood, Tape Adhesive Material Rubber, Tape Backing Material Rubber Foam, Tape Sub-Type Sealing Foam Tape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY X15 Green Solvent Cement For PVC 16 oz (30812V)
- SCOTCH .94" x 60 Yds Orange Scotch Heavy Duty Masking Tape Contractor, PK 9 (2020+-24AP9)
- ZORO SELECT Masking Tape, Paper, Blue, 2" (UV14)
- BATES 1 GAL Protective Coating That Prevents Glue from Adhering to Machinery (BCGLY)
- ZORO SELECT Seal Tape, 1In.x50 ft., 3/16 In. (10L936)
- ZORO SELECT Seal Tape, 1In.x50 ft., 1/8 In. (10L935)
- ZORO SELECT Seal Tape, 1In.x25 ft., 9/16 In. (10L932)
- ZORO SELECT Seal Tape, 3/4In.x50 ft., 1/4 In. (10L934)
- 3M 32 mil Acrylic Foam Tape Grey, 2in x 18yd (RP+080GF)
- FROST KING FOAM TAPE 1""X1/4""X17' (L343)
- 3M Double-Sided Foam Tape, 5 yd L, 2" W (LSE110WF)
- Zoro Select Foam Tape