Shop All Pump Parts
Zoro Select
Seal Kit, Buna, For 11G231
Mfr # 24D044
Zoro # G8429066
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Buna
- For Use With 11G231
- Includes 1 Check Valve, 1 Mechanical Seal, 2 Plug Sets, 3 Adjusting Washer, 3 O-rings/Gaskets
- Warranty 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24D044
- Zoro # G8429066
- UPC # 190735434499
- Country of Origin Japan
- Category Pump Parts
Details
Item | Seal Kit |
Type | Buna |
For Use With | 11G231 |
Includes | 1 Check Valve, 1 Mechanical Seal, 2 Plug Sets, 3 Adjusting Washer, 3 O-rings/Gaskets |
Warranty | 1 yr |
Description
Seal Kit, Includes 1 Check Valve, 1 Mechanical Seal, 2 Plug Sets, 3 Adjusting Washer, 3 O-rings/Gaskets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cast Iron 2 HP Centrifugal Pump 115/230V (2ZXJ9)
- ALFA LAVAL Seal Kit #3 Buna C114 Series Tri-Clover & Ampco (C114-3)
- DWYER INSTRUMENTS Averaging Flow Sensor, 14-3/4 in. (PAFS-1007)
- DAYTON Rotary Gear Pump Head, 1 In., 1 1/2 HP (4KHG2)
- ZORO SELECT Flange (AR1584)
- ZORO SELECT Hollow Shaft (2280130)
- ZORO SELECT Suct Strainer, 4 Dia, 3 NPSM, Side Rnd Perf (5RWK6)
- ZORO SELECT Seal Kit, Buna, For 11G233 (24D046)
- ZORO SELECT Rear Piston Guide (1780100)
- ZORO SELECT Flanges (FLS63RFSO600)
- YAMADA SPOOL ASSY 40/50/80, Old Part Number 803114 (805085)
- Zoro Select Pump Parts