Shop All Cutter Parts
Zoro Select
Screw, Shoulder, 1/8-32 x 3/8
Mfr # S8201501
Zoro # G2915705
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Imperial
- Includes (1) Screw
- For Use With Mfr. Model Number 312-FC, 400-F, 402-FA, TC-1000
- Impact Rated No
- For Use With Reamer Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # S8201501
- Zoro # G2915705
- UPC # 699244130866
- Country of Origin Taiwan, Province of China
- Category Cutter Parts
Details
Fits Brand | Imperial |
Includes | (1) Screw |
For Use With Mfr. Model Number | 312-FC, 400-F, 402-FA, TC-1000 |
Item | Screw,Shoulder,1/8-32 x 3/8 |
Impact Rated | No |
For Use With | Reamer Blade |
Compatible with Brand | Imperial |
Accessory Type | Fastener |
Compatible with Manufacturer Model Number | 312-FC, 400-F, 402-FA, TC-1000 |
Compatible with Manufacturer Part Number | 312-FC, 400-F, 402-FA, TC-1000 |
Compatible Manufacturer Part Number | 312-FC, 400-F, 402-FA, TC-1000 |
Compatible with Manufacturer Model Number [NEW] | 312-FC, 400-F, 402-FA, TC-1000 |
Compatible Manufacturer Model Number | 312-FC, 400-F, 402-FA, TC-1000 |
For Use with Mfr. Model Number | 312-FC, 400-F, 402-FA, TC-1000 |
Description
Screw,Shoulder,1/8-32 x 3/8, Accessory Type Fastener, Compatible with Brand Imperial, Compatible with Grainger Part Number 3KE43, 5MK31, 6X858, Compatible with Manufacturer Model Number 312-FC, 400-F, 402-FA, TC-1000, For Use With Reamer Blade, Includes (1) Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in, 3/8 in Drive Socket Bit Set, SAE, 7 pcs (J4770-12)
- KLEIN TOOLS Utility Blade Utility, 4.328" L (44103)
- SPEEDAIRE Air Gun Manifold, 3/8 FNPT In, 1/4 Out (22YK91)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (451-20-20-M6-EE-55)
- ZORO SELECT Tip, 3 In (830-2004-1)
- ZORO SELECT Screw For Hook (S10000910)
- ZORO SELECT Blade (TT13A589G)
- ZORO SELECT Sprayer Parts Kit (TT30ZL71G)
- ZORO SELECT Cutting Wheel, Tungsten Carbide (TT13P554001G)
- ZORO SELECT Cutting Blade (S8115601)
- JONARD TOOLS Punch Down Tool Blade, EPB-Krone (EPB-KRONE)
- Zoro Select Cutter Parts