Shop All Storage Cabinet Parts
Zoro Select
Screw, S26883
Mfr # S26883
Zoro # G5361081
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 206-FB, 206-FBP
- Includes (1) Cutter Wheel Screw
- Impact Rated No
- Fits Brand Imperial
- Compatible with Manufacturer Model Number 206-FB, 206-FBP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # S26883
- Zoro # G5361081
- UPC # 699244130682
- Country of Origin Taiwan, Province of China
- Category Storage Cabinet Parts
Details
For Use With Mfr. Model Number | 206-FB, 206-FBP |
Includes | (1) Cutter Wheel Screw |
Impact Rated | No |
Fits Brand | Imperial |
Item | Screw |
Compatible with Manufacturer Model Number | 206-FB, 206-FBP |
Accessory Type | Fastener |
Compatible with Brand | Imperial |
For Use With | Tubing Cutter |
Product Type | Cutter Wheel Retaining Screw |
Number of Pins | 3 |
Compatible with Series | 144-F |
Compatible Product Type | Tubing Cutter |
Quantity | 1 |
Compatible Manufacturer Part Number | 206-FB, 206-FBP |
Compatible with Manufacturer Part Number | 206-FB, 206-FBP |
Compatible with Manufacturer Model Number [NEW] | 206-FB, 206-FBP |
Compatible Manufacturer Model Number | 206-FB, 206-FBP |
For Use with Mfr. Model Number | 206-FB, 206-FBP |
Description
Screw, Compatible Manufacturer Part Number 206-FB, 206-FBP, Compatible Grainger Part Number 3XTW6, 6X857, Compatible Product Type Tubing Cutter, Compatible with Brand Imperial, Compatible with Series 144-F, Number of Pins 3, Product Type Cutter Wheel Retaining Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Decking, Ribbed Steel, 60 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-6036)
- ZORO SELECT Drum Plug, 2 In., Polyethylene, EPDM Gasket (PPA57GK)
- TENNSCO 20 ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478SUELSD)
- ZORO SELECT Steel Wire Wall Shelf, 14"D x 48"W x 14"H, Chrome (2HGD4)
- ZORO SELECT Wheel Repair Kit (TC-1C)
- ZORO SELECT Hook (S10000908)
- ZORO SELECT Drawer Insert, 11-3/4" W x 18-1/2" D (45-91)
- ZORO SELECT Drive Nut (S61822)
- ZORO SELECT Cutting Wheel, PK10 (S75015)
- ZORO SELECT Drawer Insert, 20-1/2" W x 18-1/2" D (45-90)
- 3RD HAND HD Extendable Utility Pole, 16.5" to 22.8" (3HAND 15.7 HD -- 3-H LITTLE)
- Zoro Select Storage Cabinet Parts