Shop All Washer Assortments
Zoro Select
Screw Retaining Washers, 5/16-18x1 SLT, PK1500, Steel, Zinc Finish
Mfr # 3116FSWS
Zoro # G7594223
product price: $630.99
/pk 1500, $0.42/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw
- Fits Bolt Sizes 5/16-18 x 1 in
- Material Steel
- Finish Zinc
- Rockwell Hardness C28 to 38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3116FSWS
- Zoro # G7594223
- Country of Origin Mexico
- Category Washer Assortments
Dimensions
Fits Bolt Sizes | 5/16-18 x 1 in |
Dimensional Standards | SAE J933 |
Details
Item | Retaining Washers,5/16-18x1 SLT,PK1500 |
Type | Screw |
Material | Steel |
Finish | Zinc |
Rockwell Hardness | C28 to 38 |
Description
Retaining Washers,5/16-18x1 SLT,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 11/16 in Shaft Dia, 10 PK (SH-68SS)
- GRIP-RITE Wood Screw, #6, 1 in, Bugle Head Phillips Drive, 313 PK (PTN1S1)
- ZORO SELECT Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 7/16 in Ht, 500 PK (HNIXX050-500P)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 3-3/4 in Shaft Dia (WSM-375)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 143 PCS (CPS1LAA1GR)
- ZORO SELECT 3/4 BEVELED WASHER F436/A325 PLAIN (75WBF436-1)
- ZORO SELECT Machine Screw Assortment Machine Screw, Nut and Washer Assortment, Steel, Zinc Plated Finish (CPS2NE70GR)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 1250 PCS (JBDL16AZA)
- ZORO SELECT 5/8 BEVELED WASHER F436/A325 PLAIN (62WBF436-1)
- ZORO SELECT 5/16-18X3 UNSLT HEX WASH FT TCS F ZINC (3148FW)
- ZORO SELECT Thin Fender Washer Assortment, 18-8 Stainless Steel, Plain Finish, 318 PCS (Z0490-SS)
- Zoro Select Washer Assortments