Shop All Washer Assortments
Zoro Select
Screw Retaining Washers, 10-16x1/2 Slo, PK1500, Stainless Steel, Plain Finish
Mfr # 10085SW188
Zoro # G7604057
product price: $186.99
/pk 1500, $0.12/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw
- Fits Bolt Sizes 10-16 x 1/2 in
- Material Stainless Steel
- Finish Plain
- Washer Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10085SW188
- Zoro # G7604057
- Country of Origin Mexico
- Category Washer Assortments
Dimensions
Fits Bolt Sizes | 10-16 x 1/2 in |
Dimensional Standards | ASME B18.6.3 |
Details
Item | Retaining Washers,10-16x1/2 Slo,PK1500 |
Type | Screw |
Material | Stainless Steel |
Finish | Plain |
Washer Material Grade | 18-8 |
Description
10-16X1/2 Slot Indent Hex Washer Thread Cut Screw Type 25 Full Thread 18 8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 4 in Lg, 3/4 in Hex Wd, 2 PK (250537BG)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 100 PK (56209)
- ZORO SELECT 5/16"-18 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.031.0100)
- NELSON STUD WELDING Weld Stud, #10-32, 1/2 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 1000 PK (101-208-260-G1000)
- ZORO SELECT Retaining Washers, 3/8-16x1 1/2 S, PK500, Steel, Zinc Plated Finish (37241SW)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 1,400 PCS (CPS1PJD7GR)
- ZORO SELECT 5/16-18X3/4 SLOT HEX WASH FT TCS F ZINC (3112FSW)
- ZORO SELECT Washer Assortments, 10-9X5/8 6 L, PK3000, Wood, Black Oxide Finish (1010DTRW17DB)
- ZORO SELECT Washer Assortment, PTFE, Plain Finish, 240 PCS (3CWA2)
- ZORO SELECT 10-32X3/4 SLOT HEX WASH FT TCS F ZINC (1112FSW)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 143 PCS (CPS1LAA1GR)
- Zoro Select Washer Assortments