Shop All Drill Bit Sets
Zoro Select
Screw Machine Drill Set, TiAlN
Mfr # 460-000015B
Zoro # G4172281
product price: $711.99
/ea
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16"-1/2" by 1/32
- Finish - Machining TiN
- Decimal Equivalent 0.0625", 0.0938", 0.1250", 0.1562", 0.1875", 0.2188", 0.2500", 0.2812", 0.3125", 0.3438", 0.3750", 0.4062", 0.4375", 0.4688", 0.5000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 460-000015B
- Zoro # G4172281
- UPC # 888226263917
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16"-1/2" by 1/32 |
Sizes Included | 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2" |
Flute Length | 5/8", 3/4", 7/8", 1", 1-1/8", 1-1/4", 1-3/8", 1-1/2", 1-5/8", 1-11/16", 1-13/16", 1-15/16", 2-1/16", 2-1/8", 2-1/4" |
Shank Dia. | 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2" |
Overall Length | 1-5/8", 1-3/4", 1-7/8", 2-1/16", 2-3/16", 2-3/8", 2-1/2", 2-11/16", 2-13/16", 3", 3-1/8", 3-5/16", 3-7/16", 3-5/8", 3-3/4" |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Largest Drill Bit Size | 1/2 in |
Drill Length Class | Screw Machine Length |
Smallest Drill Bit Size | 1/16 in |
Drill Bit Sizes Included | 11/32 in, 1/16 in, 1/2 in, 13/32 in, 1/4 in, 15/32 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in |
Description
Screw Machine Drill Bit Set, Number of Drill Bits 15, 135 Degrees Drill Bit Point Angle, Carbide, TiN, Drill Bit Sizes Included 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/32 in, Fractional Inch, Drill Bit Point Type 4 Facet Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Carbide Replaceable Drill Tip: SMDT2960MTL-ACX70, 140 degrees Included Angle, 29.6 mm Dia (5KHY592)
- WESTWARD 1/2 in Drive, 1-1/4" Triple Square SAE Socket, 12 Points (53YV37)
- MILWAUKEE TOOL 6" HOLE DOZER w/Carbide Teeth Hole Saw (49-56-0749)
- DEWALT 20x Transit Level Package (DW092PK)
- ZORO SELECT 29pc. Bright 118 Degrees Drill Bit Set (450-000029)
- ZORO SELECT Annular Cutter Set, M2 HSS, 1 In D, 11 Pc (4THF6)
- ZORO SELECT Annular Cutter Set, M2 HSS, 1 In D, 5 Pc (4THF4)
- ZORO SELECT 15pc. 118 Degrees Drill Bit Set (450-000015B)
- ZORO SELECT 15pc. Bright 118 Degrees Drill Bit Set (450-000015)
- ZORO SELECT 21pc. 118 Degrees Drill Bit Set (450-000021B)
- DRILL AMERICA 14.00mm - 18.00mm 5Pc. HSS Reduced Shank Drill Bit Set (DWD14-18MM-SET)
- Zoro Select Drill Bit Sets