Shop All Drill Bit Sets
Zoro Select
Screw Machine Drill Set, Bright
Mfr # 460-000021
Zoro # G4337341
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Material - Machining Carbide
- Drill Bit Size 1/16"-3/8" by 1/64"
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 460-000021
- Zoro # G4337341
- UPC # 888226263924
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16"-3/8" by 1/64" |
Overall Length | 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 1-15/16", 2-1/16", 2-1/8", 2-3/16", 2-1/4", 2-3/8", 2-7/16", 2-1/2", 2-5/8", 2-11/16", 2-3/4", 2-13/16", 2-15/16", 3", 3-1/16", 3-1/8" |
Shank Dia. | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8" |
Flute Length | 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-11/16", 1-3/4", 1-13/16" |
Sizes Included | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8" |
Smallest Drill Bit Size | 1/16 in |
Largest Drill Bit Size | 3/8 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Bit Sizes Included | 11/32 in, 11/64 in, 1/16 in, 13/64 in, 1/4 in, 15/64 in, 17/64 in, 1/8 in, 19/64 in, 21/64 in, 23/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/32 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit Set, Number of Drill Bits 21, 135 Degrees Drill Bit Point Angle, Carbide, Bright (Uncoated), Drill Bit Sizes Included 1/16 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/64 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in, Fractional Inch, Drill Bit Point Type 4 Facet Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Threaded Adapter, Spread 1/2-20 (Ex.) In (8006)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13289)
- GOLDBLATT INDUSTRIES 8x3 Mini Trowel (G06945)
- SUPERCUT 95-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (440355)
- ZORO SELECT 21pc. Bright 118 Degrees Drill Bit Set (450-000021)
- ZORO SELECT Annular Cutter Set, M2 HSS, 2 In D, 11 Pc (4THF7)
- ZORO SELECT 15pc. 118 Degrees Drill Bit Set (450-000015B)
- ZORO SELECT Annular Cutter Set, M2 HSS, 1 In D, 5 Pc (4THF4)
- ZORO SELECT 21pc. 118 Degrees Drill Bit Set (450-000021B)
- ZORO SELECT Annular Cutter Set, M2 HSS, 1 In D, 11 Pc (4THF6)
- BOSCH DRILL BIT SET 7 PC (DE628)
- Zoro Select Drill Bits