Shop All Drill Bit Sets
Zoro Select
Screw Machine Drill Bit Set, TiAlN
Mfr # 460-000024B
Zoro # G4337271
product price: $1,001.99
/ea
Free Shipping & Returns
$1,001.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Metric
- Material - Machining Carbide
- Drill Bit Size 1.0mm-12.50mm by 0.5mm
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 460-000024B
- Zoro # G4337271
- UPC # 888226263955
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.0mm-12.50mm by 0.5mm |
Flute Length | 13mm, 13mm, 19mm, 21mm, 22mm, 24mm, 27mm, 29mm, 30mm, 32mm, 33mm, 35mm, 38mm, 40mm, 41mm, 43mm, 45mm, 46mm, 48mm, 51mm, 51mm, 52mm, 54mm, 56mm |
Overall Length | 38mm, 38mm, 45mm, 46mm, 48mm, 49mm, 54mm, 56mm, 57mm, 60mm, 62mm, 64mm, 68mm, 70mm, 72mm, 76mm, 78mm, 79mm, 83mm, 86mm, 86mm, 88mm, 92mm, 94mm |
Shank Dia. | 1.00mm, 1.50mm, 2.00mm, 2.50mm, 3.00mm, 3.50mm, 4.00mm, 4.50mm, 5.00mm, 5.50mm, 6.00mm, 6.50mm, 7.00mm, 7.50mm, 8.00mm, 8.50mm, 9.00mm, 9.50mm, 10.00mm, 10.50mm, 11.00mm, 11.50mm, 12.00mm, 12.50mm |
Sizes Included | 1.00mm, 1.50mm, 2.00mm, 2.50mm, 3.00mm, 3.50mm, 4.00mm, 4.50mm, 5.00mm, 5.50mm, 6.00mm, 6.50mm, 7.00mm, 7.50mm, 8.00mm, 8.50mm, 9.00mm, 9.50mm, 10.00mm, 10.50mm, 11.00mm, 11.50mm, 12.00mm,, 12.50mm |
Smallest Drill Bit Size | 1.00 mm |
Largest Drill Bit Size | 12.50 mm |
Drill Bit Sizes Included | 10.00 mm, 1.00 mm, 10.50 mm, 11.00 mm, 11.50 mm, 12.00 mm, 12.50 mm, 1.50 mm, 2.00 mm, 2.50 mm, 3.00 mm, 3.50 mm, 4.00 mm, 4.50 mm, 5.00 mm, 5.50 mm, 6.00 mm, 6.50 mm, 7.00 mm, 7.50 mm, 8.00 mm, 8.50 mm, 9.00 mm |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit Set, Number of Drill Bits 24, 135 Degrees Drill Bit Point Angle, Carbide, AlTiN, Drill Bit Sizes Included 1.00 mm, 1.50 mm, 10.00 mm, 10.50 mm, 11.00 mm, 11.50 mm, 12.00 mm, 12.50 mm, 2.00 mm, 2.50 mm, 3.00 mm, 3.50 mm, 4.00 mm, 4.50 mm, 5.00 mm, 5.50 mm, 6.00 mm, 6.50 mm, 7.00 mm, 7.50 mm, 8.00 mm, 8.50 mm, 9.00 mm, 9.50 mm, Metric, Drill Bit Point Type 4 Facet Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Wire Rope Punch, 5/8-Inch (7WRP16)
- IRWIN Irwin Vise-Grip 586-12LC-3 12 Inch Large Jaw Vise Griplocking Plier Carded (586-12LC-3)
- KO-KEN Coin Driver 1.8X13mm 150mm (169BP-1.8X13)
- GEARWRENCH 68 Piece 1/4” Dr Master SAE Socket Set in Foam Storage Tray (GWMSSKT14SAE)
- ZORO SELECT Screw Machine Drill Set, TiAlN (460-000029B)
- ZORO SELECT Annular Cutter Set, M2 HSS, 1 In D, 11 Pc (4THF6)
- ZORO SELECT Annular Cutter Set, M2 HSS, 1 In D, 5 Pc (4THF4)
- ZORO SELECT 29pc. 118 Degrees Drill Bit Set (450-000029B)
- ZORO SELECT Screw Machine Drill Set, Bright (460-000015)
- ZORO SELECT 15pc. 118 Degrees Drill Bit Set (450-000015B)
- DISSTON Disston 3403 Blu-Mol Xtreme Spade Bit Set; 4 Pieces (3403)
- Zoro Select Drill Bits