Shop All Drill Bit Sets
Zoro Select
Screw Machine Drill Bit Set, Bright
Mfr # 460-000024
Zoro # G4337335
product price: $805.99
/ea
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Metric
- Material - Machining Carbide
- Drill Bit Size 1.0mm-12.50mm by 0.5mm
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 460-000024
- Zoro # G4337335
- UPC # 888226263948
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.0mm-12.50mm by 0.5mm |
Flute Length | 13mm, 13mm, 19mm, 21mm, 22mm, 24mm, 27mm, 29mm, 30mm, 32mm, 33mm, 35mm, 38mm, 40mm, 41mm, 43mm, 45mm, 46mm, 48mm, 51mm, 51mm, 52mm, 54mm, 56mm |
Sizes Included | 1.00mm, 1.50mm, 2.00mm, 2.50mm, 3.00mm, 3.50mm, 4.00mm, 4.50mm, 5.00mm, 5.50mm, 6.00mm, 6.50mm, 7.00mm, 7.50mm, 8.00mm, 8.50mm, 9.00mm, 9.50mm, 10.00mm, 10.50mm, 11.00mm, 11.50mm, 12.00mm,, 12.50mm |
Shank Dia. | 1.00mm, 1.50mm, 2.00mm, 2.50mm, 3.00mm, 3.50mm, 4.00mm, 4.50mm, 5.00mm, 5.50mm, 6.00mm, 6.50mm, 7.00mm, 7.50mm, 8.00mm, 8.50mm, 9.00mm, 9.50mm, 10.00mm, 10.50mm, 11.00mm, 11.50mm, 12.00mm, 12.50mm |
Overall Length | 38mm, 38mm, 45mm, 46mm, 48mm, 49mm, 54mm, 56mm, 57mm, 60mm, 62mm, 64mm, 68mm, 70mm, 72mm, 76mm, 78mm, 79mm, 83mm, 86mm, 86mm, 88mm, 92mm, 94mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Largest Drill Bit Size | 12.50 mm |
Smallest Drill Bit Size | 1.00 mm |
Drill Bit Sizes Included | 10.00 mm, 1.00 mm, 10.50 mm, 11.00 mm, 11.50 mm, 12.00 mm, 12.50 mm, 1.50 mm, 2.00 mm, 2.50 mm, 3.00 mm, 3.50 mm, 4.00 mm, 4.50 mm, 5.00 mm, 5.50 mm, 6.00 mm, 6.50 mm, 7.00 mm, 7.50 mm, 8.00 mm, 8.50 mm, 9.00 mm |
Description
Screw Machine Drill Bit Set, Number of Drill Bits 24, 135 Degrees Drill Bit Point Angle, Carbide, Bright (Uncoated), Drill Bit Sizes Included 1.00 mm, 1.50 mm, 10.00 mm, 10.50 mm, 11.00 mm, 11.50 mm, 12.00 mm, 12.50 mm, 2.00 mm, 2.50 mm, 3.00 mm, 3.50 mm, 4.00 mm, 4.50 mm, 5.00 mm, 5.50 mm, 6.00 mm, 6.50 mm, 7.00 mm, 7.50 mm, 8.00 mm, 8.50 mm, 9.00 mm, 9.50 mm, Metric, Drill Bit Point Type 4 Facet Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cordless Hammer Drill/Driver, Chuck 3/8 (PS130N)
- E-Z LOK 3/8-16 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-5 (500-5)
- VERMONT GAGE Go/No Go Set Plug Assy, 1 1/4-12 UNF 2A (371176050)
- REED RS1 BLADE W/PINS & CLIPS 94175 (RS1B)
- ZORO SELECT Annular Cutter Set, M2 HSS, 2 In D, 11 Pc (4THF7)
- ZORO SELECT 15pc. 118 Degrees Drill Bit Set (450-000015B)
- ZORO SELECT Screw Machine Drill Set, TiAlN (460-000015B)
- ZORO SELECT Annular Cutter Set, M2 HSS, 1 In D, 5 Pc (4THF4)
- ZORO SELECT Annular Cutter Set, M2 HSS, 2 In D, 5 Pc (4THF5)
- ZORO SELECT 15pc. Bright 118 Degrees Drill Bit Set (450-000015)
- VIKING 15pc. HSS 135 Degrees Drill Bit Set (VI 44120)
- Zoro Select Drill Bit Sets