Shop All Screw Machine Length Drill Bits
Zoro Select
Screw Machine Drill Bit, 9/64 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish
Mfr # 460-101406A
Zoro # G4339697
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 9/64 in
- Decimal Equivalent 0.1406
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 460-101406A
- Zoro # G4339697
- UPC # 888226169790
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/64 in |
Overall Length | 1 15/16 in |
Depth:Dia. Ratio | 7xD |
Sizes Included | 9/64" |
Shank Dia. | 9/64 in |
Flute Length | 15/16 in |
Depth x Dia. Ratio | 7xD |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Screw Machine Length |
Shank Length | 1 in |
Maximum Drilling Depth | 15/16 in |
Description
Screw Machine Drill Bit, Drill Bit Size 9/64 in, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1406
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Replacement Key for 1/2 in. Drill Chucks (07930)
- WILLIAMS 1/4" Drive, 1/2" SAE Socket, 12 Points (M-1216)
- HILLMAN No. 10 X 1/2 in. W X 1/2 in. L White Steel Insulated Staples 10 Ga. 15 lb, 6PK (122653)
- MILWAUKEE TOOL 9" L x 3 TPI Reciprocating Saw Blade (48-00-5332)
- ZORO SELECT Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-102500)
- ZORO SELECT Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-101562)
- ZORO SELECT Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish (460-101719A)
- ZORO SELECT Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish (460-101250A)
- ZORO SELECT Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish (11004375)
- ZORO SELECT Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-103750)
- CLEVELAND Screw Machine Drill Bit, #35 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70339)
- Zoro Select Drill Bits