Shop All Screw Machine Length Drill Bits
Zoro Select
Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish
Mfr # 460-103750
Zoro # G9556741
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/8 in
- Decimal Equivalent 0.3750
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 460-103750
- Zoro # G9556741
- UPC # 888226077002
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Shank Dia. | 3/8 in |
Overall Length | 3 1/8 in |
Flute Length | 1 13/16 in |
Maximum Drilling Depth | 1 13/16 in |
Sizes Included | 3/8" |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 1 5/16 in |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Screw Machine Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Driver, 3/8in Hex (4ZE59)
- LISLE IMPACT TOOL 3/8" (LI29000)
- WILLIAMS Williams Double Box Wrench Set, 10 pcs. (MWS-BWM10)
- KIPP Star Grip, DIN 6336 Similar, D=8-32, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2AE)
- ZORO SELECT Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-102500)
- ZORO SELECT Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish (460-101250A)
- ZORO SELECT Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-102031)
- ZORO SELECT Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish (460-101719A)
- ZORO SELECT Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish (11004375)
- ZORO SELECT Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish (460-103125A)
- CLEVELAND Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14521)
- Zoro Select Screw Machine Length Drill Bits