Shop All Screw Machine Length Drill Bits
Zoro Select
Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # 460-101875B
Zoro # G9556976
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/16 in
- Decimal Equivalent 0.1875
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 460-101875B
- Zoro # G9556976
- UPC # 888226119269
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/16 in |
Shank Dia. | 3/16 in |
Overall Length | 2 3/16 in |
Flute Length | 1 1/8 in |
Maximum Drilling Depth | 1 1/8 in |
Sizes Included | 3/16" |
Depth:Dia. Ratio | 6xD |
Depth x Dia. Ratio | 6xD |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Shank Length | 1 1/16 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide, AlTiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1875
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stone Masons Hammer, 16" Handle, 6 lb. (BL337)
- KANCA Kanex Drop-Forged Vise With Swivel Base 125 mm (KANWSB-125)
- STARRETT 2-1/8" (54mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0218)
- MARSHALLTOWN Margin Trowel, 5 x 1-1/2 In, DuraSoft (54D)
- ZORO SELECT Screw Machine Drill Bit, 9/64 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish (11001406)
- ZORO SELECT Screw Machine Drill Bit, 3.50 mm Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish (460-401378B)
- ZORO SELECT Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish (11505000)
- ZORO SELECT Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish (460-100625B)
- ZORO SELECT Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish (460-101250A)
- ZORO SELECT Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-102500)
- M.A. FORD Twister Hi-Tuff Drill, #26 (20514700)
- Zoro Select Screw Machine Length Drill Bits