Shop All Screw Machine Length Drill Bits
Zoro Select
Screw Machine Drill Bit, 29/64 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish
Mfr # 460-104531
Zoro # G9556644
product price: $75.96
/ea
Free Shipping & Returns
$75.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 29/64 in
- Decimal Equivalent 0.4531
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 460-104531
- Zoro # G9556644
- UPC # 888226077484
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 29/64 in |
Shank Dia. | 29/64 in |
Overall Length | 3 9/16 in |
Flute Length | 2 1/8 in |
Maximum Drilling Depth | 2 1/8 in |
Depth:Dia. Ratio | 5xD |
Sizes Included | 29/64" |
Depth x Dia. Ratio | 5xD |
Shank Length | 1 7/16 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 29/64 in, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4531
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Contact Points, 1-5/16"L, .078" Ball (PT23011)
- HHIP 3/8" High Speed Steel T-Slot Cutter (2006-0165)
- SK PROFESSIONAL TOOLS 10 in Crimper 10 to 22 AWG (15011)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 7.0mm (47990)
- ZORO SELECT Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish (460-100625B)
- ZORO SELECT Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish (11505000)
- ZORO SELECT Screw Machine Drill Bit, 3.50 mm Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish (460-401378B)
- ZORO SELECT Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish (460-101250A)
- ZORO SELECT Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish (11501250)
- ZORO SELECT Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-101875)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute (78712)
- Zoro Select Drill Bits