Shop All Screw Machine Length Drill Bits
Zoro Select
Screw Machine Drill Bit, 23/64 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish
Mfr # 460-103594
Zoro # G9556766
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 23/64 in
- Decimal Equivalent 0.3594
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 460-103594
- Zoro # G9556766
- UPC # 888226077446
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 23/64 in |
Sizes Included | 23/64" |
Shank Dia. | 23/64 in |
Overall Length | 3 1/16 in |
Depth:Dia. Ratio | 5xD |
Flute Length | 1 3/4 in |
Depth x Dia. Ratio | 5xD |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Shank Length | 1 5/16 in |
Maximum Drilling Depth | 1 3/4 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 23/64 in, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3594
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 19 Piece 1/2" Drive 6 Point Standard Impact SAE Socket Set (84932N)
- DRILL AMERICA m33x1.5 Carbon Steel Hex Die (DWTSMH33X1.5)
- STENS 10 Chainsaw Tree Professional Wedge For Stihl Husqvarna (700-326)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.25 In Bore, 0.625 In Cut (GT062Q-10)
- ZORO SELECT Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish (460-100625B)
- ZORO SELECT Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-102500)
- ZORO SELECT Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish (11004375)
- ZORO SELECT Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-102656)
- ZORO SELECT Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-101250)
- ZORO SELECT Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish (11505000)
- CHICAGO-LATROBE Screw Machine Drill Bit, F Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48806)
- Zoro Select Screw Machine Length Drill Bits