Shop All Screw Machine Length Drill Bits
Zoro Select
Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # 460-102656B
Zoro # G9556872
product price: $42.73
/ea
$42.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 17/64 in
- Decimal Equivalent 0.2656
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 460-102656B
- Zoro # G9556872
- UPC # 888226119313
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 17/64 in |
Shank Dia. | 17/64 in |
Overall Length | 2 5/8 in |
Flute Length | 1 7/16 in |
Maximum Drilling Depth | 1 7/16 in |
Depth:Dia. Ratio | 5xD |
Sizes Included | 17/64" |
Depth x Dia. Ratio | 5xD |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Shank Length | 1 3/16 in |
Description
Screw Machine Drill Bit, Drill Bit Size 17/64 in, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide, AlTiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2656
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN GLOBAL 3/8 in. Drive Metric 3-Row Socket Tray (38023)
- CALIFORNIA AIR TOOLS 14 pc Air Tool Accessory Kit (CAT-376)
- VEGA Square 2 Power Bit x 2" Undersized, 2Pc (150R2CU)
- WILTON H404, 400 Series C-Clamp, 0in. - 4in. Jaw Opening, 2-3/4in. Throat Depth (20303)
- ZORO SELECT Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish (460-101094B)
- ZORO SELECT Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-102656)
- ZORO SELECT Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish (11501250)
- ZORO SELECT Screw Machine Drill Bit, 9/64 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish (11001406)
- ZORO SELECT Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-102031)
- ZORO SELECT Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish (460-105000A)
- OSG Flat Bottom Drill Bit, 2.00 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330200)
- Zoro Select Drill Bits