Shop All Screw Machine Length Drill Bits
Zoro Select
Screw Machine Drill Bit, 15/64 in Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # 460-102344B
Zoro # G9556915
product price: $31.66
/ea
$31.66
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 15/64 in
- Decimal Equivalent 0.2344
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 460-102344B
- Zoro # G9556915
- UPC # 888226119290
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 15/64 in |
Shank Dia. | 15/64 in |
Overall Length | 2 7/16 in |
Flute Length | 1 5/16 in |
Maximum Drilling Depth | 1 5/16 in |
Depth:Dia. Ratio | 6xD |
Sizes Included | 15/64" |
Depth x Dia. Ratio | 6xD |
Shank Length | 1 1/8 in |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Screw Machine Drill Bit, Drill Bit Size 15/64 in, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide, AlTiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2344
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 1/2 " L.160 mm (40483232)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-B (C22718)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2211)
- ZORO SELECT Storage Device (6A111)
- ZORO SELECT Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-101562)
- ZORO SELECT Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-102656)
- ZORO SELECT Screw Machine Drill Bit, 3.50 mm Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish (460-401378B)
- ZORO SELECT Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-101875)
- ZORO SELECT Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish (11501250)
- ZORO SELECT Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish (460-103125A)
- OSG Screw Machine Drill Bit, 4.00 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-1575)
- Zoro Select Drill Bits