Shop All Screw Machine Length Drill Bits
Zoro Select
Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish
Mfr # 460-104062
Zoro # G9556705
product price: $69.80
/ea
$69.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 13/32 in
- Decimal Equivalent 0.4062
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 460-104062
- Zoro # G9556705
- UPC # 888226077019
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/32 in |
Shank Dia. | 13/32 in |
Overall Length | 3 5/16 in |
Flute Length | 1 15/16 in |
Maximum Drilling Depth | 1 15/16 in |
Depth x Dia. Ratio | 5xD |
Sizes Included | 13/32" |
Depth:Dia. Ratio | 5xD |
Shank Length | 1 3/8 in |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Screw Machine Drill Bit, Drill Bit Size 13/32 in, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4062
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 1/16 in Size, Standard Socket, Black Phosphate (49-66-6308)
- KEO Countersink, 6 FL, 90 Deg, 5/8, HSS (55048)
- WESTWARD Silver/Deming Drill, 45/64,118 Deg (6WUW8)
- KLEIN TOOLS Twisted Pair Radial Stripper (VDV110-261)
- ZORO SELECT Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-101562)
- ZORO SELECT Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish (460-103125A)
- ZORO SELECT Screw Machine Drill Bit, 3.50 mm Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish (460-401378B)
- ZORO SELECT Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish (460-101094B)
- ZORO SELECT Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-102500)
- ZORO SELECT Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish (460-100625B)
- CLEVELAND Screw Machine Drill Bit, 31/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14729)
- Zoro Select Screw Machine Length Drill Bits