Shop All Screw Machine Length Drill Bits
Zoro Select
Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish
Mfr # 460-105000A
Zoro # G4345595
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/2 in
- Decimal Equivalent 0.5000
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 460-105000A
- Zoro # G4345595
- UPC # 888226170024
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Shank Dia. | 1/2 in |
Overall Length | 3 3/4 in |
Flute Length | 2 1/4 in |
Maximum Drilling Depth | 2 1/4 in |
Sizes Included | 1/2" |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 1 1/2 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTOOL Hex Tamper Resistant Power Bit, 1/4 (70H5TR)
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWE6)
- DIAMABRUSH Dust Shroud 7 in., 1 pcs. (FH-70HTSHROUD)
- MAKITA 5/16" 135 Deg. Jobber Length Drill Bit (D-23933)
- ZORO SELECT Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-102656)
- ZORO SELECT Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-101875)
- ZORO SELECT Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-102500)
- ZORO SELECT Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish (460-101250A)
- ZORO SELECT Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish (460-101094B)
- ZORO SELECT Screw Machine Drill Bit, 3.50 mm Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish (460-401378B)
- OSG Screw Machine Drill Bit, 6.10 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-2402)
- Zoro Select Screw Machine Length Drill Bits