Shop All Screw Machine Length Drill Bits
Zoro Select
Screw Machine Drill Bit, 11/32 in Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # 460-103438B
Zoro # G9556775
product price: $57.62
/ea
$57.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/32 in
- Decimal Equivalent 0.3438
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 460-103438B
- Zoro # G9556775
- UPC # 888226119368
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/32 in |
Shank Dia. | 11/32 in |
Overall Length | 3 in |
Flute Length | 1 11/16 in |
Maximum Drilling Depth | 1 11/16 in |
Depth:Dia. Ratio | 5xD |
Sizes Included | 11/32" |
Depth x Dia. Ratio | 5xD |
Drill Length Class | Screw Machine Length |
Shank Length | 1 5/16 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Screw Machine Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide, AlTiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Wood Drill Bit Sets (49999)
- MILWAUKEE TOOL 3/16 in. x 4 in. Cabinet 1000 Volt Insulated Screwdriver (48-22-2231)
- PRO-SET Torque Wrench Kit (TLTWSM)
- MILWAUKEE TOOL M18 FUEL 1/4 in Hex Impact, 18 V, Includes 5.0 Ah Battery (48-11-1852, 2953-20)
- ZORO SELECT Screw Machine Drill Bit, 9/64 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish (11001406)
- ZORO SELECT Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish (11505000)
- ZORO SELECT Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish (11501250)
- ZORO SELECT Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-102656)
- ZORO SELECT Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-102500)
- ZORO SELECT Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish (11004375)
- OSG Screw Machine Drill Bit, 3.00 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (61530)
- Zoro Select Drill Bits