Shop All Screw Machine Length Drill Bits
Zoro Select
Screw Machine Drill Bit, 1 19/64 in Size, Solid Carbide, PVD Finish
Mfr # GD2969X3
Zoro # G9435991
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1 19/64 in
- Decimal Equivalent 1.1406
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GD2969X3
- Zoro # G9435991
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1 19/64 in |
Overall Length | 3 1/4 in |
Flute Length | 1 1/2 in |
Depth:Dia. Ratio | 3xD |
Sizes Included | Hex 1/8 x 5/32", PH1 x 1/8" Slotted, PH2 x 3/16" Slotted, PH3 x 1/4" Slotted, Robertson Square Recess #1 x #2, Torx(R) T15 x T20, T25 x T30 |
Details
Item | Screw Machine Drill Bit |
Drill Bit Grouping | Drill Bit |
Decimal Equivalent | 1.1406 |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | PVD |
Application | For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys |
Grade | C2 Micro Grain |
Description
Screw Machine Drill Bit, Drill Bit Size 1 19/64 in, Decimal Equivalent 1.1406
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Stripper for RG-174 (902-334)
- DRILL AMERICA 19/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Shank Type: Round (DWDCO19/32)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #0, 1", PK5 (446-0X-5PK)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 3/4 Cut L (07573TF)
- ZORO SELECT Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish (11004375)
- ZORO SELECT Screw Machine Drill Bit, 9/64 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish (11001406)
- ZORO SELECT Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-102656)
- ZORO SELECT Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish (460-105000A)
- ZORO SELECT Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish (460-100625B)
- ZORO SELECT Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-101875)
- CHICAGO-LATROBE Screw Machine Drill Bit, #7 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50862)
- Zoro Select Screw Machine Length Drill Bits