Shop All Screw-In Hooks
Zoro Select
Screw In Hook, Red Vinyl, 3 1/4 In, PK10
Mfr # 4ERW9
Zoro # G2388951
product price: $1.19
/pk 10, $0.12/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw In
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Steel
- Hook Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4ERW9
- Zoro # G2388951
- UPC # 190735505168
- Country of Origin China
- Category Screw-In Hooks
Dimensions
Hook Base Width | 1 3/4 in |
Thread Length | 1 3/8 in |
Overall Length | 3 1/4 in |
Length | 3-1/4" |
Width | 1-3/4" |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw In |
Points Per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Steel |
Hook Finish | Zinc |
Points per Hook | 1 |
Projection | 3 1/4 in |
Color | Red |
Mounting | Screw-In |
Finish | Zinc Plated |
Material | Vinyl Coated Steel |
Hook Type | Utility |
Item | Screw In Hook |
Type | Red Vinyl Coated |
Description
Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Zinc, Hook Base Width 1 3/4 in, Projection 3 1/4 in, Red, Thread Length 1 3/8 in, Mounting Screw-In, Overall Length 3 1/4 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER CREEK Ball Knob Keyed Entry Function, Antique Brass (BK2040AB)
- OMEGA NATIONAL PRODUCTS Red Oak 15 in. x 18 in. Face Frame Veneer Tambour Door and Track Kit (67.2A.15.1V)
- ABUS Padlock, Master Keyed, Standard Shackle, Rectangular Recycled Steel Body, Steel Shackle, 7/8 in W (41/45 MK KD)
- CODEL DOORS 26" x 80" Primed 2-Panel Interior Shaker Slab Door (2268pri8402)
- ZORO SELECT Cup, Type Hook, Brass, Length 3/4 In, PK20 (1WBH9)
- ZORO SELECT Square Bend Hook, Length 1 1/2 In, PK20 (1WBL4)
- ZORO SELECT Tool Hook, Vinyl, 5/16 in. H (49GV51)
- ZORO SELECT Screw In Hook, Black Vinyl Coated (4ERY1)
- ZORO SELECT Cup, Type Hook, Brass, Length 5/8 In, PK20 (1WBH6)
- ZORO SELECT 1/4X2 S HOOK ZINC (1432SHOOK)
- PROSOURCE Safety Hooks White 7/8In (PH-122238-PS)
- Zoro Select Screw-In Hooks