Shop All Screw-In Hooks
This Product is Discontinued
Zoro Select
Screw In Hook, Black Vinyl Coated (Discontinued)
Mfr # 4ERY2
Zoro # G2187376
This Product is Discontinued
Key Features
- Fastening Method Screw In
- Working Load Limit 50 lb
- Points Per Hook 1
- Basic Hook Material Steel
- Points per Hook 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4ERY2
- Zoro # G2187376
- UPC # 190735505267
- Country of Origin China
- Category Screw-In Hooks
Dimensions
Hook Base Width | 1 3/4 in |
Thread Length | 1 3/4 in |
Overall Length | 7 1/4 in |
Width | 1-3/4" |
Length | 7-1/4" |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw In |
Working Load Limit | 50 lb |
Points Per Hook | 1 |
Basic Hook Material | Steel |
Points per Hook | 1 |
Number of Hooks | 1 |
Hook Finish | Zinc |
Projection | 6 3/8 in |
Color | Black |
Mounting | Screw-In |
Finish | Zinc Plated |
Hook Type | Load Rated |
Item | Screw In Hook |
Material | Black Vinyl Coated Steel |
Type | Load Rated,Black Vinyl Coated |
Description
Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Zinc, Working Load Limit 50 lb, Hook Base Width 1 3/4 in, Projection 6 3/8 in, Black, Thread Length 1 3/4 in, Mounting Screw-In, Overall Length 7 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.