Shop All Screw-In Hooks
Zoro Select
Screw In Hook, Black Vinyl Coated
Mfr # 4ERY1
Zoro # G2167137
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw In
- Points Per Hook 1
- Working Load Limit 50 lb
- Basic Hook Material Steel
- Points per Hook 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4ERY1
- Zoro # G2167137
- UPC # 190735505250
- Country of Origin China
- Category Screw-In Hooks
Dimensions
Hook Base Width | 2 3/4 in |
Base Dia. | 3/8 in |
Thread Length | 1 3/4 in |
Overall Length | 8 3/4 in |
Width | 2-3/4" |
Length | 8-3/4" |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw In |
Points Per Hook | 1 |
Working Load Limit | 50 lb |
Basic Hook Material | Steel |
Points per Hook | 1 |
Number of Hooks | 1 |
Hook Finish | Zinc |
Projection | 8 1/8 in |
Color | Black |
Mounting | Screw-In |
Finish | Zinc Plated |
Item | Screw In Hook |
Hook Type | Load Rated |
Material | Vinyl Coated Steel |
Type | Load Rated,Black Vinyl Coated |
Description
Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Zinc, Working Load Limit 50 lb, Hook Base Width 2 3/4 in, Projection 8 1/8 in, Black, Base Dia. 3/8 in, Thread Length 1 3/4 in, Mounting Screw-In, Overall Length 8 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INOX INOX Kick Plate 10" x 34" Satin Stainless Steel 32D (KPN1034-32D)
- DELTANA Satin Chrome Door and Butt Hinge (DSB426D)
- US WEIGHT Plastic Chain, 50 ft x 2 In, Yellow (U2350YEL)
- NATIONAL GUARD Smoke Seal, 20 ft. Overall L (5050C-20')
- ZORO SELECT 1/4X2 S HOOK ZINC (1432SHOOK)
- ZORO SELECT Shoulder Hook, Brass, Length 3/4 In, PK20 (1WBK6)
- ZORO SELECT Square Hook, Zinc, Length 1 3/16 In, PK20 (1WBL6)
- ZORO SELECT Square Hook, Length 2 3/8 In, PK20 (1WBL2)
- ZORO SELECT Tool Hook, Vinyl, 2-1/4 in. H (49GV53)
- ZORO SELECT Shoulder Hook, Length 1 In, PK20 (1WBK7)
- HILLMAN 16Pc Screw Eyes Asstd (121104)
- Zoro Select Screw-In Hooks