Shop All Storage Cabinet Parts
Zoro Select
Screw F/cut Wheel, PK5
Mfr # S74762
Zoro # G5360065
original price:
$17.73
28% off
new price: $12.59
/pk 5, $2.52/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Fits Brand Imperial
- Includes (5) Screws
- For Use With Mfr. Model Number 174-F, 312-FC, TC-1000, TC-1550, TC-2050
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # S74762
- Zoro # G5360065
- UPC # 699244130750
- Country of Origin Taiwan, Province of China
- Category Storage Cabinet Parts
Dimensions
Tool Length | 1/4 in |
Details
Impact Rated | No |
Fits Brand | Imperial |
Includes | (5) Screws |
Item | Screw F/cut Wheel,PK5 |
For Use With Mfr. Model Number | 174-F, 312-FC, TC-1000, TC-1550, TC-2050 |
Material | Steel |
Product Type | Screw Wheel |
Compatible with Brand | Imperial |
Compatible with Manufacturer Model Number | 174-F, 312-FC, TC-1000, TC-1550, TC-2050 |
Quantity | 5 |
Compatible Manufacturer Part Number | 174-F, 312-FC, TC-1000, TC-1550, TC-2050 |
Compatible with Manufacturer Part Number | 174-F, 312-FC, TC-1000, TC-1550, TC-2050 |
Compatible with Manufacturer Model Number [NEW] | 174-F, 312-FC, TC-1000, TC-1550, TC-2050 |
Compatible Manufacturer Model Number | 174-F, 312-FC, TC-1000, TC-1550, TC-2050 |
For Use with Mfr. Model Number | 174-F, 312-FC, TC-1000, TC-1550, TC-2050 |
Description
Screw F/cut Wheel,PK5, Compatible with Manufacturer Model Number 174-F, 312-FC, TC-1000, TC-1550, TC-2050, Tool Length 1/4 in, Compatible with Grainger Part Number 3KE43, 3KE44, 5GAR2, 5GAR3, 6X858, Material Steel, Includes (5) Screws, Compatible with Brand Imperial, Product Type Screw Wheel, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Blue Ratcheting L-Handle 15 S (6805)
- GLOBAL INDUSTRIAL Assembled Clear View Wall Storage Cabinet, 30x12x30, Gray (270019GY)
- PACON Clear, 2 PK (P0027660)
- KRUEGER Leak Gauge, Tank, 54", 2"NPT (K-2-54)
- ZORO SELECT Drawer Insert, 20-1/2" W x 18-1/2" D (45-90)
- ZORO SELECT Cutting Wheel, PK5 (S32633)
- ZORO SELECT Cutting Wheel, PK5 (S74761)
- ZORO SELECT Cutting Wheel, PK10 (S75015)
- ZORO SELECT Drawer Insert, 14-41/64" W x 18-1/2" D (45-89)
- ZORO SELECT Wheel Repair Kit (TC-1C)
- WINSOME TRADING Winsome Trading 20792 Halifax Cabinet for Closet - Office 7 Drawers Black (20792)
- Zoro Select Storage Cabinet Parts