Shop All Bucket Lids & Accessories
Zoro Select
Screw Cap, HDPE, Natural
Mfr # 360-0891
Zoro # G2979280
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Shape Round
- Includes Gasket, Reducer
- Standards FDA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 360-0891
- Zoro # G2979280
- Country of Origin United States
- Category Bucket Lids & Accessories
Details
Item | Screw Cap |
Color | White |
Material | Plastic |
Shape | Round |
Includes | Gasket, Reducer |
Standards | FDA Compliant |
Lid Type | Gasketed; Screw Cap |
For Container Type | Drum; Pail |
Description
Screw Cap, Color White, Material Plastic, Shape Round, Standards FDA Compliant, For Container Type Drum; Pail, Lid Type Gasketed; Screw Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Connector for 25 mm (1") Square Tube, Tee, A=25, L=121, PA Plastic, Steel Core (K0617.1251512)
- BUCKHORN Blue Collapsible Bulk Container, Plastic, 28.7 cu ft Volume Capacity (BN4845342023000)
- QUANTUM STORAGE SYSTEMS Steel Dolly, 4 in H, Gray (QDU-00)
- 80/20 Roll In T-Nut W/Spring Leaf Sa M6 (13061)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, Red (GA5R)
- ZORO SELECT Plastic Pail Lid, Tear Tab, Red, For 34A256 (34A257)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, Black (GA5BL)
- ZORO SELECT Steel Pail Lid, Black, For Use With 1TMH6 (LID-STL-S)
- ZORO SELECT Steel Pail Lid, Black, For Use With 1TMH7 (LID-STL-S-UN)
- ZORO SELECT Lid, HDPE, Wht, 1 Gal, UN, No Gasket (52835)
- ZORO SELECT Plastic Pail Lid, Red, Snap, 1-3/16 in. H (ROP2100CVR-SN-R)
- Zoro Select Bucket Lids & Accessories