Shop All Screw & Bolt Assortments
Zoro Select
Screw Assortment, Steel, Zinc Plated Finish
Mfr # JBDL24PRMS50
Zoro # G3761928
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Phillips Drive
- Material Steel
- Screw Size #6 to #10
- Finish Zinc Plated
- Length 1/4 in to 2 in
- Thread Size #6-32 to #10-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # JBDL24PRMS50
- Zoro # G3761928
- Country of Origin Taiwan, Province of China
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #6 to #10 |
Length | 1/4 in to 2 in |
Thread Size | #6-32 to #10-32 |
Drive Size | #2 |
Number of Sizes | 24 |
Driver Size | #2 |
Description
Fastener Assortment, Finish Zinc Plated, Head Type Round, Drive Phillips, Number of Sizes 24, Number of Pieces 1,200, Material Steel, Pack Size Small, System of Measurement Inch, Container Material Metal, Head Style Round, Hex Nuts Included #10-32, #6-32, #8-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Toggle Bolt, 5" L, Steel, 25 PK (04099)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 7" L, Stainless Steel 20 PK (75112AWG188)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 25 PK (M07000.140.0100)
- ZORO SELECT Hex Nut, 1"-14, 18-8 Stainless Steel, Not Graded, Plain, 55/64 in Ht (1WB60)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC8GR)
- ZORO SELECT 5/8-11X2 1/2 BLT HEX MACH. HOT DIP GALVANIZED (6240BMG)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Black Oxide Finish (CPS1PJC3GR)
- ZORO SELECT Tapping Screw Assortment, Stainless Steel, Plain Finish (JBDL16SDSS)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HBAC)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HSMS)
- BLUE DONUTS Machine Screw Assortment, 18-8 Stainless Steel, 112 PCS (BD3536225)
- Zoro Select Screw & Bolt Assortments