Shop All Screw & Bolt Assortments
Zoro Select
Screw Assortment, Steel, Zinc Plated Finish
Mfr # JBDL24CNC25
Zoro # G3761438
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Phillips Drive
- Material Steel
- Screw Size M3 to M6
- Finish Zinc Plated
- Length 5 mm to 30 mm
- Thread Size M3 to M6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # JBDL24CNC25
- Zoro # G3761438
- Country of Origin Taiwan, Province of China
- Category Screw & Bolt Assortments
Dimensions
Screw Size | M3 to M6 |
Length | 5 mm to 30 mm |
Thread Size | M3 to M6 |
Drive Size | #1 to #3 |
Number of Sizes | 24 |
Driver Size | #1 to #3 |
Description
Screw Assortment, Finish Zinc Plated, Head Type Pan, Drive Phillips, Number of Sizes 24, Number of Pieces 600, Material Steel, Pack Size Small, System of Measurement Metric, Container Material Metal, Head Style Pan, Includes Screws (25) Each: M3-0.5x4, 6, 8, 10, 12, 16, M4-0.7x6, 8, 10, 12, 16, 20, M5-0.8x8, 10, 12, 16, 20, 25, M6-1.0x10, 12, 16, 20, 25, 30, Metal Compartment Box with Lid, Includes Flat Washers No, Includes Hex Head Screws No, Includes Hex Nuts No, Includes Lock Washers No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Flange Bolt, Plain Steel, 1/2 in L, 100 PK (821191G)
- CREATIVE PRODUCTS 500 Pack - 10 X 1 1/2 Pan Quad T-2 2000, Black (SP-10112PQT32000-500)
- SUBURBAN BOLT AND SUPPLY M8 Hex Head Cap Screw, Zinc Plated 16 mm L (A4020080016FLZ)
- MIDWEST FASTENER Wing Nut, M10-1.50, Stainless Steel, 3 PK (933386)
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1ZA39GR)
- ZORO SELECT Set Screw Assortment, Alloy Steel, Plain Finish, 600 PCS (JBDL24CCC25)
- ZORO SELECT 5/16-18X1 BOLT SQUARE MACHINE PLAIN (3116BMQ)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS1YY41GR)
- ZORO SELECT Set Screw Assortment, Stainless Steel, Plain Finish, 600 PCS (JBDL24BSXSS)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS2NE66GR)
- KREG 125CT 212Hole Screws (SML-C2X250-125)
- Zoro Select Screw & Bolt Assortments