Shop All Screw & Bolt Assortments
Zoro Select
Screw Assortment, Stainless Steel, Plain Finish
Mfr # JBDL24BSP25WLN
Zoro # G3761383
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Phillips Drive
- Thread Size M3 to M6
- Screw Size M3 to M6
- Length 4 mm to 30 mm
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # JBDL24BSP25WLN
- Zoro # G3761383
- Country of Origin China
- Category Screw & Bolt Assortments
Dimensions
Thread Size | M3 to M6 |
Screw Size | M3 to M6 |
Length | 4 mm to 30 mm |
Number of Sizes | 24 |
Details
Item | Screw Assortment |
Material | Stainless Steel |
Finish | Plain |
System of Measurement | Metric |
Includes | Nylon Insert Locknut (25) Each: M3-0.5, M4-0.7, M5-0.8, M6-1.0, Phillips Pan Head Screws (25) Each: M3-0.5x4, 6, 8, 10, 16, M4-0.7x6, 8, 10, 12, 16, M5-0.8x8, 10, 12, 16, 20, M6-1.0x10, 16, 20, 25, 30, Metal Compartment Box with Lid |
Type | Machine Screw Assortment |
Number of Pieces | 600 |
Head Type | Pan |
Drive | Phillips |
Container Material | Metal |
Includes Lock Washers | No |
Includes Hex Nuts | Yes |
Hex Nuts Included | (25) M3-0.5 |
Head Style | Pan |
Includes Hex Head Screws | No |
Includes Flat Washers | No |
Head Shape | Round |
Drive Type | Phillips |
Finish Type | Plain |
Material Type | Stainless Steel |
Description
Fastener Assortment, Finish Plain, Head Type Pan, Drive Phillips, Number of Sizes 24, Number of Pieces 600, Material Stainless Steel, Pack Size Small, System of Measurement Metric, Container Material Metal, Head Style Pan, Hex Nuts Included (25) M3-0.5, Includes Nylon Insert Locknut (25) Each: M3-0.5, M4-0.7, M5-0.8, M6-1.0, Phillips Pan Head Screws (25) Each: M3-0.5x4, 6, 8, 10, 16, M4-0.7x6, 8, 10, 12, 16, M5-0.8x8, 10, 12, 16, 20, M6-1.0x10, 16, 20, 25, 30, Metal Compartment Box with Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER SCREW WD FLT 3-5/8""250PK (FMLLF358B-250)
- MIDWEST FASTENER Blind Rivet, Dome Head, 5/32 in Dia., 1/2 in L, Steel Body, 100 PK (51090)
- MIDWEST FASTENER Wood Screw, #8, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02564)
- BSC PREFERRED Acme Hex Nut Left Hand Steel 3/4-6 Thread Size 3/4 High (98948A150)
- ZORO SELECT 3/4-10X2 1/2 BLT HEX MACH. HOT DIP GALVANIZED (7540BMG)
- ZORO SELECT Black Sheet Metal Screw Asst, 420 Pc (8123)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS1PJD4GR)
- ZORO SELECT Screw Assortment, Steel, Zinc Plated Finish (JBDL24RHMS50)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC5GR)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL20SQPT25)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL12TEK)
- Zoro Select Screw & Bolt Assortments