Shop All Screw & Bolt Assortments
Zoro Select
Screw Assortment, Stainless Steel, Plain Finish
Mfr # JBD24PHPNMSSS
Zoro # G3761602
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Phillips Drive
- Material Stainless Steel
- Finish Plain
- Thread Size #6-32 to #10-32
- System of Measurement Inch
- Drive Size #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # JBD24PHPNMSSS
- Zoro # G3761602
- Country of Origin Taiwan, Province of China
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #6 to #10 |
Length | 1/4 in to 2 in |
Thread Size | #6-32 to #10-32 |
Drive Size | #2 |
Number of Sizes | 24 |
Driver Size | #2 |
Description
Fastener Assortment, Finish Plain, Head Type Pan, Drive Phillips, Number of Sizes 24, Number of Pieces 1,200, Material Stainless Steel, Pack Size Small, System of Measurement Inch, Container Material Metal, Flat Washers Included #10, #6, Head Style Pan, Hex Nuts Included #10-32, #6-32, #8-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Zinc Plated Iron, 20 mm Head Ht, 12 mm Lg (WS6S080120-001P1)
- ZORO SELECT Nail, Brass, 1 1/4 In L, PK250 (1VZU4)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 3/16 in Bore Dia., 5 PK (KG-118ST OIL)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, M6-1.00 Int Thrd Sz, M10-1.25 Ext Thrd Sz (75066)
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBDL24PHMS25S)
- ZORO SELECT 5/16-18X1 BOLT SQUARE MACHINE PLAIN (3116BMQ)
- ZORO SELECT 1-8X7 BOLT SQUARE MACHINE PLAIN (100112BMQ)
- ZORO SELECT Set Screw Assortment, Alloy Steel, Plain Finish (JBDL24SSUNF)
- ZORO SELECT 3/8-16X1 1/2 BLT HEX MACH. HOT DIP GALVANIZED (3724BMG)
- ZORO SELECT Socket Head Cap Screw Assortment, 18-8 Stainless Steel, Plain Finish, 600 PCS (JBDL24JAA25)
- AMPG Bind Post Barrel/Screw 240pc Stl Znc Kit, Steel, Zinc Plated Finish (Z4198)
- Zoro Select Screw & Bolt Assortments