Shop All Screw & Bolt Assortments
Zoro Select
Screw Assortment, Nylon, 116 PCS
Mfr # 8146
Zoro # G3730587
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- System of Measurement Inch, Metric
- Includes (1) Transparent Plastic Compartment Box 12 Compartments 11 in x 6 3/4 in, (10) Black Nylon Door Trim Panel Retainer 5/16 in Hole Size 1/2 in Head 3/4 in Stem FORD # N801925-S, (10) Black Nylon Door Trim Panel Retainer 7mm Hole Size 12.5mm Head 19mm Stem FORD # N805155-S, (10) Natural Nylon Door Trim Panel Retainer 5/16 in Hole Size 1/2 in Head Diameter FORD # N805612-S100, (10) Natural Nylon Door Trim Panel Retainer 7mm Hole Size 13.3mm Head Diameter FORD # N802900, (10) Natural Nylon Door Trim Panel Retainer 7mm Hole Size 13mmHead Diameter FORD # 389144-S, (10) Natural Nylon Door Trim Panel Retainer 7mm Hole Size 20mm Head Diameter GM # 9685057, (10) White Nylon Door Panel Trim Retainer 7mm Hole Size 20mm Head Diameter FORD # 387496-S, (10) White Nylon Door Trim Panel Retainer 5/16 in Hole Size 1/2 in Head 21/32 in Stem FORD # 387477-S, (10) White Nylon Trim Door Panel Retainer 7mm Hole Size 15mm Head Diameter FORD # W701971-S, (10) Yellow Nylon Door Trim Panel Retainer 5/16 in Hole Size 1/2 in Head Diameter FORD # F58Z-16237A02-A, (8) Natural Nylon Door Trim Panel Retainer 10mm Hole Size 15mm Head Diameter FORD # 1W6Z-238A90-AA, (8) White Nylon Door Trim Panel Retainer 9mm Hole Size 16mm Head Diameter FORD # W713297-S300, Cover Ford Cars & Trucks
- Number of Pieces 116
- Number of Sizes 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 8146
- Zoro # G3730587
- UPC # 841213028685
- Country of Origin United States
- Category Screw & Bolt Assortments
Dimensions
Number of Sizes | 12 |
Details
Item | Screw Assortment |
Material | Nylon |
System of Measurement | Inch, Metric |
Includes | (1) Transparent Plastic Compartment Box 12 Compartments 11 in x 6 3/4 in, (10) Black Nylon Door Trim Panel Retainer 5/16 in Hole Size 1/2 in Head 3/4 in Stem FORD # N801925-S, (10) Black Nylon Door Trim Panel Retainer 7mm Hole Size 12.5mm Head 19mm Stem FORD # N805155-S, (10) Natural Nylon Door Trim Panel Retainer 5/16 in Hole Size 1/2 in Head Diameter FORD # N805612-S100, (10) Natural Nylon Door Trim Panel Retainer 7mm Hole Size 13.3mm Head Diameter FORD # N802900, (10) Natural Nylon Door Trim Panel Retainer 7mm Hole Size 13mmHead Diameter FORD # 389144-S, (10) Natural Nylon Door Trim Panel Retainer 7mm Hole Size 20mm Head Diameter GM # 9685057, (10) White Nylon Door Panel Trim Retainer 7mm Hole Size 20mm Head Diameter FORD # 387496-S, (10) White Nylon Door Trim Panel Retainer 5/16 in Hole Size 1/2 in Head 21/32 in Stem FORD # 387477-S, (10) White Nylon Trim Door Panel Retainer 7mm Hole Size 15mm Head Diameter FORD # W701971-S, (10) Yellow Nylon Door Trim Panel Retainer 5/16 in Hole Size 1/2 in Head Diameter FORD # F58Z-16237A02-A, (8) Natural Nylon Door Trim Panel Retainer 10mm Hole Size 15mm Head Diameter FORD # 1W6Z-238A90-AA, (8) White Nylon Door Trim Panel Retainer 9mm Hole Size 16mm Head Diameter FORD # W713297-S300, Cover Ford Cars & Trucks |
Number of Pieces | 116 |
Application | Automotive |
Material Grade/Class | Ungraded |
Manufacturer Location | Made in USA* |
Made in North America | Yes |
Description
Ford Door Trim Panel Assortment, Material Nylon, Number of Pieces 116, Number of Sizes 12, Product Type Push-In Rivet Assortment, Material Grade/Class Ungraded, Manufacturer Location Made in USA*, Made in North America Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Extended Prong, 1/2"Dx4" L, PK5 (2UHV8)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 100 PK (03825)
- DOUBLE HH MFG 3/4X6-1/2 Hitch Pin (00133)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/32 in Dia., 7/32 in L, Aluminum Body, 500 PK (AD32ABS201)
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1PJD6GR)
- ZORO SELECT Carriage Bolt Assortment, Steel, Chrome Plated Finish (MK571)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS1PJD4GR)
- ZORO SELECT Nut and Screw Assortment, Low Carbon Steel, Zinc Plated Finish (JBDL24RMS50A)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL20SQPT25)
- ZORO SELECT 3/8-16X1 1/2 BLT HEX MACH. HOT DIP GALVANIZED (3724BMG)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 8 Fine Thread Bolt and Nut Drawer Assortment (T1275D8FT)
- Zoro Select Screw & Bolt Assortments