Shop All Hollow Wall Anchors
Zoro Select
Screw Anchor, Zamac, 1000 PK
Mfr # 08AWBA
Zoro # G9669066
product price: $348.99
/pk 1000, $0.35/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Thread Size #8
- Material Zamac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 08AWBA
- Zoro # G9669066
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Thread Size | #8 |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Zamac |
Description
8 Easy Screw In Wallboard Anchor Zamac Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Safety Pin, 1-1/2", PK144 (83150)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 5 1/4 in L, 10 PK (U04005.075.0525)
- ZORO SELECT Spring Pin, Coiled, 1/16inx1/2in, Pln, PK100 (U39140.006.0050)
- ZORO SELECT #10-32 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (MCRFI-1002000-100P)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-1/4" L, Steel, 4 PK (GCPT38314)
- ZORO SELECT Wall Anchor, 2" L, Plastic, Not Rated Tension Strength, 100 PK (U63100.037.0001)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 25 PK (3764TBCR)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Steel, 240 lbs Tension Strength, 10 PK (U63266.031.0001)
- ZORO SELECT Liberty Anchors Female Toggle Anchor, 11/16" L, Steel, 2 PK (GCP12000TF)
- ZORO SELECT Screw Anchor, 1" L, Nylon, 100 PK (U63270.000.0025)
- MIDWEST FASTENER Screw Anchor, 7/8" L, Plastic, 100 PK (04295)
- Zoro Select Hollow Wall Anchors