Shop All Hollow Wall Anchors
Zoro Select
Screw Anchor, Nylon, 100 PK
Mfr # 08AWBN
Zoro # G9669233
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Thread Size #8
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 08AWBN
- Zoro # G9669233
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Thread Size | #8 |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Nylon |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 50 PK (50538)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 30 PK (36306)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500 x2 In L, PK10 (WWG-CLP-221)
- WADDELL 7/16 In. x 36 In. Hardwood Dowel Rod (6307UB-20)
- ZORO SELECT Screw Anchor, 7/8" L, Plastic, Not Rated Tension Strength, 100 PK (U63158.008.0001)
- ZORO SELECT Screw Anchor, 2" L, Plastic, 100 PK (U63270.000.0075)
- ZORO SELECT Wall Anchor, 1-11/16" L, Nylon, Not Rated Tension Strength, 100 PK (U30533.013.0125)
- ZORO SELECT Toggle Bolt, 5" L, Steel, 90 lbs Tension Strength, 50 PK (U63265.025.0500)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 80 lbs Tension Strength, 50 PK (U63265.019.0400)
- ZORO SELECT Wall Anchor, 1-11/16" L, Nylon, Not Rated Tension Strength, 2200 PK (B30533.013.0125)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 50 PK (1064TBCR)
- Zoro Select Hollow Wall Anchors