Shop All Hollow Wall Anchors
Zoro Select
Screw Anchor, Nylon, 100 PK
Mfr # 06AWBN
Zoro # G9669084
product price: $20.95
/pk 100, $0.21/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Thread Size #6
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06AWBN
- Zoro # G9669084
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Thread Size | #6 |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Nylon |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54693)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54497)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Plain, 10 PK (2712512)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 50 PK (U04104.025.0275)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 50 PK (1464TBCM)
- ZORO SELECT Conical Anchor Kit, 1" L, Plastic, Not Rated Tension Strength, 100 PK (U63157.010.0001)
- ZORO SELECT Toggle Bolt, Polypropylene, 100 PK (284873)
- ZORO SELECT Liberty Anchors Female Toggle Anchor, 11/16" L, Steel, 2 PK (GCP12000TF)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (0648TBCR)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 150 lbs Tension Strength, 25 PK (U63265.037.0300)
- ZORO SELECT Wall Anchor, 1-3/4" L, Steel, 66 lbs Tension Strength, 100 PK (U30537.012.0175)
- Zoro Select Hollow Wall Anchors