Shop All Hollow Wall Anchors
Zoro Select
Screw Anchor, Carbon Steel, 50 PK
Mfr # 1407AWHL
Zoro # G9669924
product price: $38.99
/pk 50, $0.78/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Anchor Diameter 1/4"
- Thread Size 1/4"
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1407AWHL
- Zoro # G9669924
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/4" |
Thread Size | 1/4" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Carbon Steel |
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in Length, 4 PK (60292)
- ZORO SELECT Set Screw, M8 x 1.25mm, 12mm L, PK100 (M51250.080.0012)
- ZORO SELECT Double-End Threaded Stud, 3/8"-24 Thread to 3/8"-16 Thread, 2 in, Steel, Plain, 12 PK (5MTU2)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (53564)
- ZORO SELECT Screw Anchor, Nylon, 3000 PK (08PA)
- ZORO SELECT Wall Anchor, 2" L, Plastic, Not Rated Tension Strength, 100 PK (U63102.031.0002)
- ZORO SELECT Screw Anchor, 1-1/2" L, Nylon, 1000 PK (1424PAF)
- ZORO SELECT Wall Anchor, 1-5/16" L, Zamac Alloy, Not Rated Tension Strength, 25 PK (U30531.000.0001)
- ZORO SELECT Wall Anchor, 1-3/8" L, Steel, 66 lbs Tension Strength, 100 PK (U30538.012.0137)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (0648TBCM)
- HILLMAN Screw Anchor, 3/16" L, Steel, 5 PK (41306)
- Zoro Select Hollow Wall Anchors