Shop All Hollow Wall Anchors
Zoro Select
Screw Anchor, Carbon Steel, 50 PK
Mfr # 1006AWHS
Zoro # G9669985
product price: $36.15
/pk 50, $0.72/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Anchor Diameter 3/16"
- Thread Size 3/16"
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1006AWHS
- Zoro # G9669985
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 3/16" |
Thread Size | 3/16" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Carbon Steel |
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #4-40 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-04CN112)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51060.025.0075)
- ZORO SELECT Nylon Insert Lock Nut, M14-2.00, Steel, Class 10, Zinc Plated, 14 mm Ht, 50 PK (M12410.140.0001)
- ZORO SELECT Barrel Bolt, #10-24, 1 1/4 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (5MA27)
- ZORO SELECT Screw Anchor, Nylon, 10 PK (1016PACPK)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 150 lbs Tension Strength, 25 PK (U63265.037.0400)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 50 PK (1064TBCM)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (1448TBCR)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (1048TBCM)
- ZORO SELECT Screw Anchor, 1-1/2" L, Nylon, 1000 PK (1424PAF)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Nylon (12616)
- Zoro Select Hollow Wall Anchors