Shop All Hollow Wall Anchors
Zoro Select
Screw Anchor, Carbon Steel, 50 PK
Mfr # 1006AWHL
Zoro # G9670089
product price: $45.45
/pk 50, $0.91/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Anchor Diameter 3/16"
- Thread Size 3/16"
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1006AWHL
- Zoro # G9670089
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 3/16" |
Thread Size | 3/16" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Carbon Steel |
Description
3/16 LONG Long Hollow Wall Anchor Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 50 PK (U07150.031.0150)
- ZORO SELECT #8-32 x 3/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.016.0037)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 5 PK (U07040.050.0600)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (U04104.056.0600)
- ZORO SELECT Toggle Bolt, 4-1/2" L, Steel, 50 PK (3772ATY)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 150 lbs Tension Strength, 25 PK (U63265.037.0300)
- ZORO SELECT Screw Anchor, 1-3/8" L, Plastic, 50 PK (U63158.014.0001)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 150 lbs Tension Strength, 25 PK (U63265.037.0400)
- ZORO SELECT Screw Anchor, 1" L, Plastic, 20000 PK (B63158.010.0001)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 220 lbs Tension Strength, 10 PK (U63266.025.0001)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 25 PK (3796TBCR)
- Zoro Select Hollow Wall Anchors