Shop All Hollow Wall Anchors
Zoro Select
Screw Anchor, Carbon Steel, 25 PK
Mfr # 1407AWHXL
Zoro # G9670107
product price: $24.89
/pk 25, $1.00/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Anchor Diameter 1/4"
- Thread Size 1/4"
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1407AWHXL
- Zoro # G9670107
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/4" |
Thread Size | 1/4" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Carbon Steel |
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Coiled, 1/16inx5/8in, Pln, PK100 (U39140.006.0062)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (U01010.025.0200)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07000.016.0100)
- ZORO SELECT Taper Pin, Threaded, 18-8, 5/16-24x2 23/32 (2UGU4)
- ZORO SELECT Toggle Bolt, Plastic, Not Rated Tension Strength, 100 PK (U63270.000.0037)
- ZORO SELECT Wall Anchor, 2-1/2" L, Steel, 117 lbs Tension Strength, 50 PK (U30537.025.0250)
- ZORO SELECT Screw Anchor, Nylon, 10 PK (08PAPK)
- ZORO SELECT Wall Anchor, 1-11/16" L, Nylon, Not Rated Tension Strength, 100 PK (U30533.016.0125)
- ZORO SELECT Wall Anchor, 1-1/8" L, Plastic, Not Rated Tension Strength, 100 PK (U63100.025.0001)
- ZORO SELECT Screw Anchor, 7/8" L, Plastic, Not Rated Tension Strength, 100 PK (U63158.008.0001)
- MIDWEST ENTERPRISES MIDWEST FASTENER Wall Anchor with Screw, #8 Thread, 1-1/4 in L, Plastic (10421)
- Zoro Select Hollow Wall Anchors