Shop All Hollow Wall Anchors
Zoro Select
Screw Anchor, Carbon Steel, 25 PK
Mfr # 1006AWHXL
Zoro # G9669933
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Anchor Diameter 3/16"
- Thread Size 3/16"
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1006AWHXL
- Zoro # G9669933
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 3/16" |
Thread Size | 3/16" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Carbon Steel |
Description
3/16 EXTR LONG Extra Long Hollow Wall Anchor Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Drywall Screw, #6 x 1 in, Steel, Trim Head Square Drive, 357 PK (08839)
- FREEMAN Collated Flooring Nail, 1-1/2 in L, 18 ga, L-Head Head (FN18L150)
- ZORO SELECT Arch Barrel, 1/2"-13, 1 1/2 in Brl Lg, 5/8 in Brl Dia, 18-8 Stainless Steel Plain (Z1678)
- ZORO SELECT Sheet Metal Screw, #12 x 5/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.021.0062)
- ZORO SELECT Wall Anchor, 2" L, Steel, 66 lbs Tension Strength, 100 PK (U30537.012.0225)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-1/4" L, Steel, 4 PK (GCPT56314)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 25 PK (3748TBCR)
- ZORO SELECT Toggle Bolt, Plastic, Not Rated Tension Strength, 100 PK (U63270.000.0037)
- ZORO SELECT Screw Anchor, Carbon Steel, 25 PK (1407AWHXL)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (0648TBCR)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 5" L, 50 PK (8345500)
- Zoro Select Hollow Wall Anchors