Shop All Hollow Wall Anchors
Zoro Select
Screw Anchor, Carbon Steel, 100 PK
Mfr # 1805AWHS
Zoro # G9670028
product price: $38.69
/pk 100, $0.39/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Anchor Diameter 1/8"
- Thread Size 1/8"
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1805AWHS
- Zoro # G9670028
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/8" |
Thread Size | 1/8" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Carbon Steel |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Spike Nail Drive Anchor, 3/16" Dia., 2" L, Steel Zinc Plated, 100 PK (05506-PWR)
- ZORO SELECT Helical Insert, Free-Running, M22-1.50 Thrd Sz, Stainless Steel (83182)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M20-2.50 Thread Size, 120 mm Lg, 10 PK (M01030.200.0120)
- ZORO SELECT Spring P, HD Coiled, 1/2x3-1/2,32000lb, PK5 (U39150.050.0350)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 25 PK (3748TBCR)
- ZORO SELECT Toggle Bolt, 5" L, Steel, 50 PK (1480TBCR)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 50 PK (0664TBCM)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Steel, 240 lbs Tension Strength, 10 PK (U63266.031.0001)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 50 PK (1064TBCR)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 4-1/2" L, Steel, 4 PK (GCPT38412)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 25 PK (3764TBCR)
- Zoro Select Hollow Wall Anchors