Shop All Hollow Wall Anchors
Zoro Select
Screw Anchor, Carbon Steel, 100 PK
Mfr # 1805AWHL
Zoro # G9669915
product price: $29.39
/pk 100, $0.29/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Anchor Diameter 1/8"
- Thread Size 1/8"
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1805AWHL
- Zoro # G9669915
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/8" |
Thread Size | 1/8" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Carbon Steel |
Description
1/8 LONG Long Hollow Wall Anchor Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Nut/Bolt Asst Blk Metric 240Pc (61466)
- ZORO SELECT 3/8"-16 x 1-1/4 in Slotted Round Machine Screw, Plain Brass, 10 PK (U48210.037.0125)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 31/64 in Ht, 25 PK (U55081.050.0001)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 1/4 in, Plain 410 Stainless Steel Hex Head External Hex Drive, 25 PK (U31860.025.0125)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 90 lbs Tension Strength, 50 PK (U63265.025.0400)
- ZORO SELECT Toggle Bolt, Polypropylene, 100 PK (284873)
- ZORO SELECT Screw Anchor, Nylon, 1000 PK (16PA)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 80 lbs Tension Strength, 50 PK (U63265.019.0600)
- ZORO SELECT Wall Anchor, 1-9/16" L, Plastic, Not Rated Tension Strength, 100 PK (U63100.031.0001)
- ZORO SELECT Wall Anchor, 1-5/16" L, Zamac Alloy, Not Rated Tension Strength, 2500 PK (B30532.000.0001)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Steel, 240 lbs Tension Strength, 10 PK (U63266.037.0001)
- Zoro Select Hollow Wall Anchors