Shop All Hollow Wall Anchors
Zoro Select
Screw Anchor, Carbon Steel, 100 PK
Mfr # 1805AWHDXS
Zoro # G9669766
product price: $25.49
/pk 100, $0.25/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Anchor Diameter 1/8"
- Thread Size 1/8"
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1805AWHDXS
- Zoro # G9669766
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/8" |
Thread Size | 1/8" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Carbon Steel |
Description
1/8 EX SHORT Hollow Wall Anchor Drive style Pointed Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0200)
- PRO-FIT Deck Screw, #8 x 3 in, Flat Head, Phillips Drive, 435 PK (282174)
- ZORO SELECT Serrated Lock Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 10 PK (U55108.031.0001)
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK (0604MPP)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 220 lbs Tension Strength, 10 PK (U63266.025.0001)
- ZORO SELECT Screw Anchor, 2" L, Plastic, 100 PK (U63270.000.0075)
- ZORO SELECT FastMount Wall Anchor Kit, 1-5/8" L, Stainless Steel, 10 lbs Tension Strength (ZA0527-KIT)
- ZORO SELECT Screw Anchor, 1" L, Nylon, 1000 PK (0416PAF)
- ZORO SELECT Screw Anchor, Zamac, 1000 PK (08AWBA)
- ZORO SELECT Wall Anchor, 1-7/16" L, Plastic, Not Rated Tension Strength, 100 PK (U30502.010.0001)
- ZORO SELECT Toggle Bolt, 2" L, Steel, 50 PK (0632TBCR)
- Zoro Select Hollow Wall Anchors