Shop All Hollow Wall Anchors
Zoro Select
Screw Anchor, Carbon Steel, 100 PK
Mfr # 1805AWHDS
Zoro # G9669739
product price: $34.35
/pk 100, $0.34/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Anchor Diameter 1/8"
- Thread Size 1/8"
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1805AWHDS
- Zoro # G9669739
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/8" |
Thread Size | 1/8" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Carbon Steel |
Description
1/8 SHORT Hollow Wall Anchor Drive style Pointed Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 24 PK (61472)
- BUILDRIGHT Self-Drilling Screw, #6 x 1 in, Black Phosphate Steel Flat Head Phillips Drive, 301 PK (08855)
- DEWALT Power-Stud Wedge Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel Stainless Steel, 100 PK (07302-PWR)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain Nylon, 1-1/2 in Length, 5 PK (3450013150)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Steel, 240 lbs Tension Strength, 10 PK (U63266.037.0001)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 150 lbs Tension Strength, 25 PK (U63265.037.0600)
- ZORO SELECT Screw Anchor, Nylon, 3000 PK (12PA)
- ZORO SELECT Screw Anchor, Nylon, 10 PK (08PAPK)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 25 PK (3796TBCR)
- ZORO SELECT Conical Anchor Kit, 1" L, Plastic, Not Rated Tension Strength, 100 PK (U63157.010.0001)
- X1 TOOLS Removable Anchor, 2-3/8" L, 10 PK (X1E-CON-BOL-MOL-1060x10)
- Zoro Select Hollow Wall Anchors