Shop All Hollow Wall Anchors
Zoro Select
Screw Anchor, 7/8" L, Plastic, Not Rated Tension Strength, 100 PK
Mfr # U63158.008.0001
Zoro # G4266342
product price: $9.49
/pk 100, $0.09/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Not Graded Material Grade/Class
- Compatible Material Block, Brick, Drywall
- Anchor Diameter 29/64"
- Anchor Length 7/8"
- Thread Size #8 to #10
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U63158.008.0001
- Zoro # G4266342
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 29/64" |
Anchor Length | 7/8" |
Thread Size | #8 to #10 |
Drill Bit Size | 3/16" |
Screw Size | #8 to #10 |
Anchor Size | #8 to #10 x 7/8 in |
Compatible Screw Size | #8 to #10 |
Compatible Screw Length | 7/8 in |
Thread Length | 1 in |
Minimum Hole Depth | 7/8 in |
Description
Screw Anchor, System of Measurement Inch, Wall Anchor Type Hollow Wall Anchor, Anchor Length 7/8 in, Anchor Diameter 29/64 in, Thread Size #8 to #10, Thread Length 1 in, Drive Type Phillips, Flange Style Flanged, Head Type Round, Includes Screw No, Screw Size Included Not Applicable, Screw Length Included Not Applicable, Compatible Screw Size #8 to #10, Compatible Screw Length 7/8 in, Color Blue, Finish Plain, Material Plastic, Compatible Material Block, Brick, Drywall, Drill Bit Size 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 3/4 in Lg (TSIX0250075P-005P)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head Combination Drive, 25 PK (931744)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1" L, PK100 (WWG-CPP-002)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 10 PK (U01200.056.0250)
- ZORO SELECT Screw Anchor, Nylon, 10 PK (12PAPK)
- ZORO SELECT Wall Anchor, 2" L, Steel, 66 lbs Tension Strength, 100 PK (U30537.012.0225)
- ZORO SELECT Screw Anchor, 1" L, Nylon, 100 PK (U63270.000.0025)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 90 lbs Tension Strength, 50 PK (U63265.025.0600)
- ZORO SELECT Expansion Anchor Set, 1-7/16" L, Plastic, Not Rated Tension Strength, 50 PK (U30503.010.0175)
- ZORO SELECT Toggle Bolt, 4-1/2" L, Steel, 50 PK (3772ATY)
- X1 TOOLS Screw Anchor, 1-1/5" L, Alloy Steel, 30 PK (X1E-CON-ANC-DRY-1000x30)
- Zoro Select Hollow Wall Anchors